Zoro Homepage

LH Couplings - LH400 Series: 92A Shore Insert

  • Mfr # 20481000045

  • Zoro # G416317430


product price: $40.95
/ea

Key Features

Includes
92A Shore Insert
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20481000045
Zoro #
G416317430
UPC #
615986064047
Country of Origin
Unknown

Details

Item
Jaw Couplers
Includes
92A Shore Insert

Description

LH Series coupling is designed specifically for hydraulic applications. The shortened overall length allows for easy replacement and installation with four insert durometers available. The LH Series design also offers more torque capacity when compared to other similar hydraulic couplings. Features: Industry Standard Overall Length Four insert options Standard spline bores available per SAE specification Fail-safe - performs even if elastomer fails No metal to metal contact Benefits: Superior torque capacity verses industry standard design Quickship delivery on standard bore and keyway combinations Resistant to hydraulic fluid, oil, grease, dirt and moisture Hubs available in cast or sintered iron

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.