LH200 Series: 0.94 Spider Thickness, 5/8 ID, 5/32 Keyway, 1.08 LTB, 3.15 OD

  • Mfr # ROTEX 38/CI/1/.625/.156/SS/L=1.08 in

  • Zoro # G316317424


product price:  $81.69
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ROTEX 38/CI/1/.625/.156/SS/L=1.08 in
Zoro #
G316317424
UPC #
615986063941
Country of Origin
Unknown

Dimensions

Hose Inside Dia.
5/8 in

Details

Item
Jaw Couplers

Description

LH Series coupling is designed specifically for hydraulic applications. The shortened overall length allows for easy replacement and installation with four insert durometers available. The LH Series design also offers more torque capacity when compared to other similar hydraulic couplings. Features: Industry Standard Overall Length Four insert options Standard spline bores available per SAE specification Fail-safe - performs even if elastomer fails No metal to metal contact Benefits: Superior torque capacity verses industry standard design Quickship delivery on standard bore and keyway combinations Resistant to hydraulic fluid, oil, grease, dirt and moisture Hubs available in cast or sintered iron

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.