Zoro Homepage

Line Interactive UPS, 1000VA, Line Interactive, In: 120V AC

  • Mfr # NAXU15

  • Zoro # G5928816


product price: $979.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Power Rating
1000VA
Input Voltage
120V AC
Backup Time (Half/Full Load)
10.40 min/4 min
Height
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NAXU15
Zoro #
G5928816
UPC #
670429370475
Country of Origin
United States

Dimensions

Height
3.5 in
Width
10.5 in
Depth
10.5 in
Rack Height
2U

Details

Item
Line Interactive UPS
UPS Type
Line Interactive
Power Rating
1000VA
Input Voltage
120V AC
Backup Time (Half/Full Load)
10.40 min/4 min
Housing Color
Black
Form Factor
Rack-mountable
Product Series
NAXU
Load Capacity
1000 VA/600 W
Mounting
Rack
Wattage
600 W
Number of Outlets
6
Output Voltage
120V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.