Zoro Homepage

Manually Operated Circuit Selector Valve, 13 GPM, SAE 8

  • Mfr # 220962

  • Zoro # G2513361


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Adjustable Pressure Range - Hydraulic Valves
4500 PSI
Port Size - Hydraulic Valves
SAE 8
Flow Rate (GPM)
13
Weight
5.1 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220962
Zoro #
G2513361
UPC #
-
Country of Origin
United States

Dimensions

Port Size - Hydraulic Valves
SAE 8

Details

Adjustable Pressure Range - Hydraulic Valves
4500 PSI
Flow Rate (GPM)
13
Weight
5.1 lbs

Description

Directs the flow of hydraulic oil to two seperate circuits. Permits operation of two double-acting cylinders with one four-way control valve or four single-acting cylinders with two three-way control valves. 12V DC.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.