Chief Manufacturing

Fusion Pullout


product price: $354.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black
  • Height 19.5"
  • Width 5.9"
  • Depth 1.6"
  • Product Type Mounting Adapter
See all product information

Product Information

Dimensions

Height 19.5"
Width 5.9"
Depth 1.6"

Details

Color Black
Product Type Mounting Adapter
Compatibility Chief Wall Mounts: MSM1U, LSM1U, XSM1U, MTM1U, LTM1U, XTM1U, MTMP1U

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.