Shop All TV Mounts & Stands
Chief Manufacturing
Medium;25 Extension;Swing Arms
Mfr # TS325TU
Zoro # G8045043
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 17.2"
- Width 29.5"
- Features Tilt
- Depth 1.3"
Product Information
- Brand Chief Manufacturing
- MFR # TS325TU
- Zoro # G8045043
- Country of Origin Unknown
- Category TV Mounts & Stands
Dimensions
Height | 17.2" |
Width | 29.5" |
Depth | 1.3" |
Details
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Portable Power Strip- 4.5 Amp- 3 Outlets/4 USB- 1M Cord- White (PDU-T4.5A-3P-4U-WT)
- MONOPRICE Triple RCA Dubbing Cable, RG59U, 6 ft. (660)
- ILC Replacement for Tripp Lite Rbc24-sutwr Battery (RBC24-SUTWR BATTERY TRIPP LITE)
- ICOM Portable Two Way Radio, Black, 1-33/64in L (M94D 21 USA)
- CHIEF MANUFACTURING Micro-Adjust Tilt Wal L Mount;Large (LTM1U)
- CHIEF MANUFACTURING Micro-Adjust Fixed Wal L Mount;Large (LSM1U)
- CHIEF MANUFACTURING Thin Swing Arm-Large (TS525TU)
- CHIEF MANUFACTURING Wall Enc;16X9;Mti-D;Pre/Pst Inst (PAC525F)
- CHIEF MANUFACTURING Wall Enc;16X16;Mti-D;Pre Inst (PAC526)
- CHIEF MANUFACTURING Wall Enc;16X16;Mti-D;Pre/Pst I Nst (PAC526F)
- EMERALD Fixed Wall Mount For 32"-80" TVs (SM-513-376)
- Chief Manufacturing TV Mounts & Stands