Chief Manufacturing
Universal Rpma
Mfr # RPMAUW
Zoro # G9051599
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 2.8"
- Width 6.5"
- Material Steel
- Depth 5.5"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TP-LINK 10G Multi-Gigabit Unmanaged Switch (TL-SX105)
- ILC Replacement for GE General Electric G.E A98l-0031-0005 (A98L-0031-0005 GE GENERAL ELECTRIC G.E)
- PYLE 10" Active Passive Pa Sys Package (PPHP1049KT)
- POWERSTAR Replacement For Apc Back-Ups Xs1500 Xs 1500 12V 7Ah Battery 9Ah (PS12-9-2PACK003)
- CHIEF MANUFACTURING Wall Enc;16X9;Mti-D;Pre I Nst;Cvr (PAC525)
- CHIEF MANUFACTURING Wall Enc;16X16;Mti-D;Pre/Pst I Nst (PAC526F)
- CHIEF MANUFACTURING Wall Enc;16X16;Mti-D;Pre/Pst I Nst;Cvr (PAC526FC)
- CHIEF MANUFACTURING Thin Swing Arm-Large (TS525TU)
- CHIEF MANUFACTURING Micro-Adjust Fixed Wal L Mount;Large (LSM1U)
- CHIEF MANUFACTURING Wall Enc;16X9;Mti-D;Pre/Pst Inst (PAC525F)
- PEERLESS Flat Mount, For Displays, 80 lb. (CMJ450)
- Chief Manufacturing TV Mounts & Stands