Zoro Homepage

Mid Size Bracket Toshiba, MSB6303

  • Mfr # MSB6303

  • Zoro # G5137037


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
Weight Capacity
125 lb
Product Type
Mounting Bracket
Compatibility
Chief M-Series Q-Latch Mount Chief Swing Arm Mount: JWD210, JWS210, JWP210
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSB6303
Zoro #
G5137037
UPC #
-
Country of Origin
Unknown

Dimensions

Min. Screen Size Supported
26 in
Max. Screen Size Supported
45 in

Details

Color
Black
Material
Steel
Weight Capacity
125 lb
Product Type
Mounting Bracket
Compatibility
Chief M-Series Q-Latch Mount Chief Swing Arm Mount: JWD210, JWS210, JWP210
Device Supported
Flat Panel Display
Standards
UL
Includes
2 x Interface Side Bracket, 2 x Interface Center Bracket, 4 x Mounting Buttons - Tapped, 8 x (10-24 x .5) Button Head Cap Screw, 4 x M6 x 50mm Phillips Head Cap Screw, 4 x (.74 x .39 x 1.0) Nylon Spacer, 4 x (.74 x .25 x .25) Nylon Washer, 1 x 1/8" Allen Key.
Item
Mounting Bracket
Series
M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.