Shop CHIEF
See all product information
Create Account
Mini Elite Universal Projector Mount (Keyed Lock) - Black - 25 lb Load Capacity
- Mfr # RSMAU
- Zoro # G2065250
product price:Â
$
263.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Black
Height
1.83 in
Width
4.37 in
For Use With
Projector
Load Capacity
25 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RSMAU
- Zoro #
- G2065250
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Height
- 1.83 in
- Width
- 4.37 in
- Depth
- 5.07 in
Details
- Item
- Ceiling Mount
- Color
- Black
- For Use With
- Projector
- Load Capacity
- 25 lb
- Device Supported
- Projector
- Recycled
- Yes
- Compatibility
- Projector
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.