Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pivot-Pitch Pole Mt 200X200 -

  • Mfr # JPP210S

  • Zoro # G6196426


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Features
Recycled
Device Supported
Flat Panel Display
Minimum Screen Size Supported
26 in
Maximum Screen Size Supported
45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JPP210S
Zoro #
G6196426
UPC #
841872108339
Country of Origin
United States

Dimensions

Minimum Screen Size Supported
26 in
Maximum Screen Size Supported
45 in

Details

Item
Pole Mount
Color
Silver
Features
Recycled
Device Supported
Flat Panel Display
Maximum Load Capacity
75 lb
Series
JPP
Package Contents
JPP210 Pivot/Tilt Pole Mount, Mounting Hardware
Recycled
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.