
Pivot-Pole Pole Mt 400X200 - B
Mfr # JPPVB
Zoro # G6204467
product price: $208.99
/ea
Free Shipping & Returns
Key Features
For Use With
26" - 45" Flat Panel Display
Color
Black
Standards
UL
Minimum Screen Size Supported
26 in
Device Supported
Flat Panel Display
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JPPVB
Zoro #
G6204467
UPC #
841872108346
Country of Origin
United States
Dimensions
Minimum Screen Size Supported
26 in
Maximum Screen Size Supported
45 in
Details
Item
Pole Mount
For Use With
26" - 45" Flat Panel Display
Color
Black
Standards
UL
Device Supported
Flat Panel Display
Maximum Load Capacity
75 lb
VESA Mount Compatible
Yes
Package Contents
Interface Bracket Kit (including hardware), 3 x (1/4-20 x 1-1/4") Screws, 1 x Instruction Manual, 1 x Clamp, 1 x Mount
Mounting Pattern
300 x 100
Certifications & Standards
VESA: 100mm x 100mm, 200mm x 100mm, 200mm x 200mm, 300mm x 100mm, 300mm x 200mm, 400mm x 100mm, 400mm x 200mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.