Shop All Hydraulic Power Units
Chief
Power Unit, 2 hp, 12VDC, 2500 psi
Mfr # 253100
Zoro # G7582897
Free Shipping & Returns
$773.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Power Source - Power Units DC Power
- Voltage 12 VDC
- Nominal Flow 1.3 gpm
- Max. Pressure 2,500 psi
Product Information
- Brand Chief
- MFR # 253100
- Zoro # G7582897
- Country of Origin China
- Category Hydraulic Power Units
Dimensions
Overall Length | 22 3/8 in |
Overall Height | 8 1/4 in |
Overall Width | 8 3/4 in |
Cord Length | 10 ft |
Details
Description
Hydraulic Power Unit, Circuit Design Double Acting, Power Source - Power Units DC Power, 2 hp HP, RPM 2,600 RPM, 12V DC, Full Load Amps 300, Pump Stage 1, Max. Pressure 2,500 psi, Nominal Flow 1.3 gpm, Reservoir Capacity 0.75 gal, Overall Length 22 3/8 in, Overall Width 8 3/4 in, Overall Height 8 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS Pinless Impact Universal Joint, 1/2"Drive (84715)
- WEG 3-Phase General Purpose Motor, 1.5 HP, 145TC Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00158ET3E145TC-W22)
- BREEZE Hose Clamp, HD, SAE 12,410SS, PK10 (200 12 H)
- BAND-IT Band Clamp, Galv. CS, Min.Dia. 1-1/4", PK24 (GRS309)
- CHIEF Power Unit 1.3 Gpm, 2800 PSI, Sae 6 Work Port, 12 Vdc, 253329 (253329)
- CHIEF Power Unit, 2 hp, 12VDC, 2500 psi (253119)
- MONARCH Power Unit, 1 Stage, 12VDC, 3000 psi (M-3519-0420)
- BUYERS PRODUCTS 3/4 Inch NPT Dual Flow Hydraulic Spreader Valve Only 10-30 GPM (HV1030)
- MONARCH Power Unit, 1 Stage, 115/230VAC, 1500 psi (M-4505-0150)
- MONARCH Power Unit, 1 Stage, 12VDC, 3000 psi (M-3504-0239)
- MONARCH Power Unit, 1 Stage, 115/230VAC, 2000 psi (M-4505-0151)
- Chief Hydraulic Industrial Tools