Zoro Homepage

Projector Kit W/Power Blk

  • Mfr # SYSAUBP2

  • Zoro # G5305502


product price: $781.99
/ea
Free Shipping & Returns

Key Features

Width
7.3 in
Depth
24.9 in
Height
19.8 in
Color
Black
Maximum Load Capacity
35 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYSAUBP2
Zoro #
G5305502
UPC #
841872167152
Country of Origin
United States

Dimensions

Width
7.3 in
Depth
24.9 in
Height
19.8 in

Details

Item
Ceiling Mount
Color
Black
Maximum Load Capacity
35 lb
Device Supported
Projector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.