Zoro Homepage

Prssre Compnstn Flw Cntrl Vlve, 0-30 GPM

  • Mfr # 252574

  • Zoro # G4732889


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Flow Rate (GPM)
0-30
Max. Pressure - Hydraulic Valves
3000 PSI
Weight
8.75 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
252574
Zoro #
G4732889
UPC #
615986031193
Country of Origin
United States

Details

Item
Prssre Compnstn Flw Cntrl Vlve,0-30 GPM
Flow Rate (GPM)
0-30
Max. Pressure - Hydraulic Valves
3000 PSI
Weight
8.75 lbs

Description

Prssre Compnstn Flw Cntrl Vlve,0-30 GPM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.