
Raxxess ECR-10/16CH Elite Converta Rack - 20.75" x 24" x 41" - Security Lock
Mfr # ECR-10\16CH
Zoro # G5370268
product price: $569.99
/ea
Free Shipping & Returns
Key Features
Height
41.5"
Width
20.8"
Depth
24"
Finish
Cherry
Features
Security Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ECR-10\16CH
Zoro #
G5370268
UPC #
-
Country of Origin
Unknown
Dimensions
Height
41.5"
Width
20.8"
Depth
24"
Details
Finish
Cherry
Features
Security Lock
Product Type
Storage Cabinet
Item
Storage Cabinet
Assembly
Not Required
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.