Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Flow Dividers 0.265 CID Per Section, .86-3.5 GPM Flow Range Per Section, 4 Section

  • Mfr # 253065

  • Zoro # G9798555


product price: $659.99
/ea
Free Shipping & Returns

Key Features

Flow Rate (GPM)
3.4 min Inlet flow(750 RPM) / 14 max Inlet flow(3000 RPM)
Valve Type
Flow Divider
Body Material
Aluminum
Overall Height
3.1 in
Overall Length
11.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
253065
Zoro #
G9798555
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3.1 in
Overall Length
11.1 in
Overall Width
3.92 in
Port Size Outlet (In.)
7/8 -14
Width (In.)
3.92 in
Port Size Inlet (In.)
7/8 -14
Length (In.)
11.1 in
Height (In.)
3.1 in
Outlet Port Size - Hydraulic Valves
SAE 10
Outlet Connection Dash Size
14
Outlet Connection Size
#10
Inlet Connection Size
#10
Inlet Connection Dash Size
14

Details

Item
Hydraulic Flow Divider
Flow Rate (GPM)
3.4 min Inlet flow(750 RPM) / 14 max Inlet flow(3000 RPM)
Valve Type
Flow Divider
Body Material
Aluminum
Function
Divider/Combiner
Max. Outer Pressure (PSI)
3,000 psi
Displacement (cc/rev)
0.258 cc/rev
Max. RPM
4,500 RPM
RPM Range
3000 to 4500
Type
Rotary Gear
Operating Pressure (PSI)
3,000 psi
Number of Spools - Hydraulic Valves
4
Max. Pressure - Hydraulic Valves
3000 Inlet / 3045 Outlet
Displacement
0.258 cc/rev
Inlet Connection Type
SAE O-Ring Boss
Outlet Pressure - Maximum
3,045 psi
Flow Rate - Maximum
3.5 gpm
Includes Seals
Seals Included
Flow Rate - Minimum
0.86 gpm
Number of Spools
4
Outlet Connection Type
SAE O-Ring Boss
Speed - Maximum
3,000 RPM
Includes Relief Valve
Relief Valve Included
Pressure - Maximum
3,045 psi
Speed - Minimum
750 RPM

Description

Hydraulic Flow Divider, Inlet Connection Type SAE O-Ring Boss, Outlet Connection Type SAE O-Ring Boss, Inlet Connection Size #10, Outlet Connection Size #10, Pressure - Maximum 3,045 psi, Flow Rate - Maximum 3.5 gpm, Flow Rate - Minimum 0.86 gpm, Displacement 0.258 cc/rev, Speed - Maximum 3,000 RPM, Speed - Minimum 750 RPM, Body Material Aluminum, Inlet Connection Dash Size 14, Outlet Connection Dash Size 14, Overall Height 3.1 in, Overall Length 11.1 in, Outlet Pressure - Maximum 3,045 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.