RPA302 - Soundwork
Mfr # RPA302
Zoro # G216480181
product price: $250.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
5.50
Mounting Type
Ceiling Mount
Material
Steel
Overall Width
6.50
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPA302
Zoro #
G216480181
UPC #
841872155609
Country of Origin
United States
Dimensions
Overall Depth
5.50
Overall Width
6.50
Details
Mounting Type
Ceiling Mount
Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.