Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

S2S 27In Fixed Kbd Mouse Tray

  • Mfr # KRA233PB

  • Zoro # G2242411


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Package Contents
Secure Thin Client PC Mounting Accessory, Pole Mount Hardware
Color
Black
Device Supported
Thin Client, Computer
Height
7.99 in
Depth
1.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KRA233PB
Zoro #
G2242411
UPC #
841872173412
Country of Origin
United States

Dimensions

Height
7.99 in
Depth
1.69 in
Diameter
1.90 in
Width
7.99 in

Details

Package Contents
Secure Thin Client PC Mounting Accessory, Pole Mount Hardware
Color
Black
Device Supported
Thin Client, Computer
Product Type
Pole Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.