Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
JWDUS
Zoro #
G2886480
UPC #
841872114392
Country of Origin
China
Dimensions
Mounting Dia. (In.)
2 x 5
Overall Width (In.)
12-7/64
Overall Height (In.)
14-45/64
Overall Depth (In.)
2-45/64
Details
Item
Single Swing Arm Mount
Type
wall
Color
Silver
Construction
Steel
Max. Extension
20 13/32 in
Tilting Angle (Deg.)
15
Swivel Angle (Deg.)
0
For Use With
26 in to 52 in Displays
Finish
Powder Coated
Load Capacity (Lb.)
75
Mounting
Wall
Pitch (Deg.)
0
Features
Smooth Tilt Adjustment In All Directions, Gravity-Centered Tilt Self-Adjusts, Teardrop Hole Pattern
Standards
TAA, UL listed
VESA Pattern
100x100
Description
Single Swing Arm Mount, Color Silver, Finish Powder Coated, VESA Pattern 100x100, Features Smooth Tilt Adjustment In All Directions, Gravity-Centered Tilt Self-Adjusts, Teardrop Hole Pattern, Standards TAA, UL listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.