Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SMALL UNIVERSAL TILT MOUNT COO CN

  • Mfr # FTR1U

  • Zoro # G714903328


product price: $95.39
/ea
Free Shipping & Returns

Key Features

Overall Width
5.8"
Overall Depth
1.9"
Package Contents
Interface bracket, Mounting Hardware, Installation Instructions
Height
6.4"
Maximum Screen Size Supported
32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTR1U
Zoro #
G714903328
UPC #
841872168609
Country of Origin
China

Dimensions

Overall Width
5.8"
Overall Depth
1.9"
Height
6.4"
Maximum Screen Size Supported
32"

Details

Item
Wall Mount
Package Contents
Interface bracket, Mounting Hardware, Installation Instructions
Number of Displays Supported
1
Maximum Load Capacity
45 lb
Device Supported
Digital Signage Display
Series
FTR
Mounting Type
Wall Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.