
SPEAKER BAR ACCESSORY BLK
Mfr # SCASB
Zoro # G712085880
product price: $230.99
/ea
Free Shipping & Returns
Key Features
Height
2.8 in
Width
22.5 in
Load Capacity
14.99 lb
Depth
7.8 in
Features
Height Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCASB
Zoro #
G712085880
UPC #
-
Country of Origin
United States
Dimensions
Height
2.8 in
Width
22.5 in
Depth
7.8 in
Min. Screen Size Supported
50 in
Max. Screen Size Supported
75 in
Height Adjustable
Yes
Minimum Screen Size Supported
50 in
Maximum Screen Size Supported
75 in
Details
Item
Mounting Bar
Color
Black
Load Capacity
14.99 lb
Features
Height Adjustable
Application
Floor, Cart
Orientation
Landscape/Portrait
Device Supported
Display, Speaker, Sound Bar Speaker
Mounting Pattern
600 x 400, 200 x 200
Mount Pattern
Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.