
Stabilizer Mount Back Plate
Mfr # K1S120W
Zoro # G2240923
product price: $323.99
/ea
Free Shipping & Returns
Key Features
Device Supported
Monitor, All-in-One Computer
Product Type
Desk Mount
Environmentally Friendly
Yes
Package Contents
Kontour K1S K1S120W Wall Mount OFBLU or OFBU Bracket
Compatibility
Apple Monitor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1S120W
Zoro #
G2240923
UPC #
841872166421
Country of Origin
United States
Details
Device Supported
Monitor, All-in-One Computer
Product Type
Desk Mount
Environmentally Friendly
Yes
Package Contents
Kontour K1S K1S120W Wall Mount OFBLU or OFBU Bracket
Compatibility
Apple Monitor
Color
White
Product Line
Kontour
Number of Displays Supported
1
Product Series
K1S
Maximum Load Capacity
25 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.