Zoro Homepage

Surgex Multipack Surge Protect

  • Mfr # NAXD156

  • Zoro # G7164858


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Length
1.8 in
Depth
7.3 in
Width
8.2 in
Receptacles
6 x AC Power
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NAXD156
Zoro #
G7164858
UPC #
841872168920
Country of Origin
United States

Dimensions

Length
1.8 in
Depth
7.3 in
Width
8.2 in

Details

Item
Surge Suppressor
Voltage
120V
Receptacles
6 x AC Power

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.