TILED 3 HIGH STARTER WALL MOUNT

  • Mfr # DVM27U3

  • Zoro # G715836021


product price:  $404.99
/ea
Free Shipping & Returns

Key Features

Mounting
Wall Mountable
Device Supported
Display, Modular Device, LED Panel, Video Wall, LED Display
Minimum Adjustable Depth
2 in
Maximum Screen Size Supported
27 in
Mount Profile
Fixed
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DVM27U3
Zoro #
G715836021
UPC #
841872178158
Country of Origin
United States

Dimensions

Minimum Adjustable Depth
2 in
Maximum Screen Size Supported
27 in
Height Adjustment Type
Manual

Details

Mounting
Wall Mountable
Device Supported
Display, Modular Device, LED Panel, Video Wall, LED Display
Mount Profile
Fixed
Series
TiLED
Compatibility
Features
Adjustable, Interlocking, Stackable, 3-axis, Adjustable Depth, Micro Adjustment, Lateral Adjustment, Easy to Install
Number of Displays Supported
3
Mount Pattern
Universal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.