Zoro Homepage

Truss Clamp Kit, 2-3"

  • Mfr # TPK5

  • Zoro # G7159242


product price: $93.39
/ea
Free Shipping & Returns

Key Features

Standards
UL
Includes
TPK Mounting Kit includes:(8) Bolt, hex head, tap, (3/8-1(6) 3"), (8) Washer, flat, 3/8".
Series
TPK
Application
2 to 3 inch OD round or square truss
Max. Load Capacity
150 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPK5
Zoro #
G7159242
UPC #
841872003542
Country of Origin
United States

Details

Standards
UL
Includes
TPK Mounting Kit includes:(8) Bolt, hex head, tap, (3/8-1(6) 3"), (8) Washer, flat, 3/8".
Item
Clamp Mount
Series
TPK
Application
2 to 3 inch OD round or square truss
Max. Load Capacity
150 lb
Compatibility
Large Flat Panel DisplaysTPS, TPM, TPP Truss/Pole mounts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.