Shop CHIEF
See all product information
Create Account
VALVE P40 10 GPM 1 SPOOL
- Mfr # 220906
- Zoro # G4676660
product price:Â
$
72.65
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Flow Rate (GPM)
10
Max. Pressure - Hydraulic Valves
3625 PSI
Valve Type - Hydraulic Valves
4-Way 3-Pos Tandem Center
Work Port Size - Hydraulic Valves
SAE 8
Number of Spools - Hydraulic Valves
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 220906
- Zoro #
- G4676660
- UPC #
- 615986024768
- Country of Origin
- Bulgaria
Dimensions
- Work Port Size - Hydraulic Valves
- SAE 8
- Outlet Port Size - Hydraulic Valves
- SAE 10
Details
- Item
- Control Valve,10 GPM,1 Spool
- Flow Rate (GPM)
- 10
- Max. Pressure - Hydraulic Valves
- 3625 PSI
- Valve Type - Hydraulic Valves
- 4-Way 3-Pos Tandem Center
- Number of Spools - Hydraulic Valves
- 1
Description
Hydraulic Directional Control Valve, Flow Rate - Maximum 10 gpm, Number of Positions Three Positions, Number of Ways Four-Way, Pressure Setting - Maximum 4,568.69 psi, Spool Action Spring Center To Neutral, Port Connections Inlet, Outlet, Work, Center Position Tandem Center, Series G, Number of Spools 1, Pressure Setting - Minimum 725 psi, Actuation Mechanism Manual, Relief Valve Pressure Setting - Maximum 3,625 psi, Work Connection Type SAE O-Ring Boss, Pressure Connection Type SAE O-Ring Boss
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.