Shop CHIEF
See all product information
Create Account
VALVE P40 10 GPM 3 SPOOL
- Mfr # 220908
- Zoro # G215226971
product price:Â
$
256.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Valve Type
Control
Body Material
Cast Iron
Series
G
Number of Ways
Four-Way
Number of Positions
Three Positions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 220908
- Zoro #
- G215226971
- UPC #
- 615986024812
- Country of Origin
- Bulgaria
- Item
- Hydraulic Directional Control Valve
- Valve Type
- Control
- Body Material
- Cast Iron
- Series
- G
- Number of Ways
- Four-Way
- Number of Positions
- Three Positions
- Spool Action
- Spring Center To Neutral
- Flow Rate - Maximum
- 10 gpm
- Valve Control
- Directional Control
- Center Position
- Tandem Center
- Number of Spools
- 3
- Operating Temperature - Maximum
- 176 Degrees F
- Work Connection Type
- SAE O-Ring Boss
- Actuation Mechanism
- Manual
- Port Connections
- Inlet, Outlet, Work
- Cylinder Compatibility
- Double-Acting
- Supply Pressure - Maximum
- 3,625 psi
- Pressure Connection Type
- SAE O-Ring Boss
- Pressure Setting - Minimum
- 725 psi
- Pressure Setting - Maximum
- 4,568.69 psi
- Tank Connection Type
- SAE O-Ring Boss
Dimensions
- Work Connection Size
- #8
- Tank Connection Size
- #10
- Pressure Connection Size
- #10
Description
Hydraulic Directional Control Valve, Flow Rate - Maximum 10 gpm, Number of Positions Three Positions, Number of Ways Four-Way, Pressure Setting - Maximum 4,568.69 psi, Spool Action Spring Center To Neutral, Port Connections Inlet, Outlet, Work, Center Position Tandem Center, Series G, Number of Spools 3, Pressure Setting - Minimum 725 psi, Actuation Mechanism Manual, Work Connection Type SAE O-Ring Boss, Pressure Connection Type SAE O-Ring Boss, Tank Connection Type SAE O-Ring Boss
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.