
VALVE P80 21 GPM 2 SPOOL
Mfr # 220900
Zoro # G515227012
product price: $235.99
/ea
Free Shipping & Returns
Key Features
Valve Type
Control
Body Material
Cast Iron
Series
G
Number of Ways
Four-Way
Number of Positions
Three Positions
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
220900
Zoro #
G515227012
UPC #
615986021828
Country of Origin
Bulgaria
Dimensions
Work Connection Size
#10
Pressure Connection Size
#12
Tank Connection Size
#12
Details
Item
Hydraulic Directional Control Valve
Valve Type
Control
Body Material
Cast Iron
Series
G
Number of Ways
Four-Way
Number of Positions
Three Positions
Spool Action
Spring Center To Neutral
Valve Control
Directional Control
Port Connections
Inlet, Outlet, Work
Supply Pressure - Maximum
3,625 psi
Flow Rate - Maximum
21 gpm
Center Position
Tandem Center
Actuation Mechanism
Manual
Operating Temperature - Maximum
176 Degrees F
Cylinder Compatibility
Double-Acting
Work Connection Type
SAE O-Ring Boss
Number of Spools
2
Pressure Setting - Maximum
4,568.69 psi
Tank Connection Type
SAE O-Ring Boss
Pressure Setting - Minimum
725 psi
Pressure Connection Type
SAE O-Ring Boss
Description
Hydraulic Directional Control Valve, Flow Rate - Maximum 21 gpm, Number of Positions Three Positions, Number of Ways Four-Way, Pressure Setting - Maximum 4,568.69 psi, Spool Action Spring Center To Neutral, Port Connections Inlet, Outlet, Work, Center Position Tandem Center, Series G, Number of Spools 2, Pressure Setting - Minimum 725 psi, Actuation Mechanism Manual, Work Connection Type SAE O-Ring Boss, Pressure Connection Type SAE O-Ring Boss, Tank Connection Type SAE O-Ring Boss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.