Shop CHIEF
See all product information
Create Account
VALVE SELECTOR SOLENOID
- Mfr # 220934
- Zoro # G2654761
product price:Â
$
226.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Adjustable Pressure Range - Hydraulic Valves
4500 PSI
Port Size - Hydraulic Valves
SAE 8
Flow Rate (GPM)
13
Voltage
12 VDC
Weight
6.8 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 220934
- Zoro #
- G2654761
- UPC #
- 615986066881
- Country of Origin
- Bulgaria
- Adjustable Pressure Range - Hydraulic Valves
- 4500 PSI
- Flow Rate (GPM)
- 13
- Voltage
- 12 VDC
- Weight
- 6.8 lbs
Dimensions
- Port Size - Hydraulic Valves
- SAE 8
Description
Hydraulic Directional Control Valve, Flow Rate - Maximum 14 gpm, Number of Ways Four-Way, Pressure Setting - Maximum 4,500 psi, Actuation Mechanism Electrical, Work Connection Type SAE O-Ring Boss, Pressure Connection Type SAE O-Ring Boss, Pressure Connection Size #8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.