Shop ENERPAC
See all product information
Create Account
Dust Cap, Male
- Mfr # CD415M
- Zoro # G0947274
product price:Â
$
39.89
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Use With
CR400 Couplers
Type
Metal
Material
Metal
For Hose Type
Hydraulic
Includes Tether
Tether Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CD415M
- Zoro #
- G0947274
- UPC #
- 662005201136
- Country of Origin
- United States
- Item
- Dust Cap
- For Use With
- CR400 Couplers
- Type
- Metal
- Material
- Metal
- For Hose Type
- Hydraulic
- Includes Tether
- Tether Included
- Tether Color
- Silver
- Head Type
- Manually Tightened Knob Head
- Compatible Series
- CR400
- Max. Working Pressure @ 70 F
- Not Rated
- Tether Style
- Lanyard Ring and Ball Chain
- Tether Material
- Steel
- Finish/Coating
- Zinc-Plated
- Includes
- Steel Chain
- Shell Material
- Metal
Dimensions
- Thread Size
- 1 3/16"-16
- Plug Diameter at Bottom
- 1.38 in
- Tether Mounting Hole Diameter
- 0.17 in
- Nominal Tether Length
- 7 in
Description
Dust Cap, For Hose Type Hydraulic, For Use With CR400 Couplers, Metal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.