Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WC Welded Hydraulic Cylinder: 1.5 Bore x 10 Stroke - 0.75 Rod

  • Mfr # 287072

  • Zoro # G015199352


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Pin Dia.
3/4 in
Tubes
Precision Honed Steel
Ring Material
Buna O-Ring
Piston Material
Ductile Iron
Port Size
#6 SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
287072
Zoro #
G015199352
UPC #
615986016152
Country of Origin
India

Dimensions

Pin Dia.
3/4 in
Port Size
#6 SAE
Bore Dia.
1.5 in
Rod Dia.
3/4 in
Stroke Length
10 in
Retracted Length
20 1/4 in
Extended Length
30 1/4 in

Details

Tubes
Precision Honed Steel
Ring Material
Buna O-Ring
Piston Material
Ductile Iron
Item
Welded Hydraulic Cylinder
Max. Pressure
3,000 psi
Single Acting/Double Acting
Double Acting
Rod End Mount Type
Clevis
Rod Seal Type
Polypak
Piston Rod Material
Chrome Plated
Column Load
3,740 lb
Piston Seal Type
Hallite 755
Base Mount Type
Clevis

Description

This 1.5 in bore x 10 in stroke Chief WC Welded Hydraulic Cylinder is a high quality welded cylinder with a strong forged steel base. Every Chief WC cylinder is functionally tested and pressurized to 1.5 times the normal working pressure to ensure performance reliability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.