This item is Discontinued.

Chief White Suspended Ceiling Kit, 50 lb. Capacity CMA440

White Suspended Ceiling Kit, 50 lb. Capacity (Discontinued)

  • Mfr # CMA440
  • Zoro # G2035227
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMA440
Zoro #
G2035227
UPC #
841872002767
Country of Origin
China

Dimensions

Overall Depth (In.)
8
Overall Height (In.)
1-3/16
Overall Width (In.)
24-3/8

Details

Item
Suspended Ceiling Kit
Type
Ceiling
Color
White
For Use With
LCD and DLP
Load Capacity (Lb.)
50
Features
Installs Above Ceiling Tile, Minimal Assembly Required, Easy Clamping to Ceiling Tracks, Compatible with 600 X 600 mm or 600 X 1200 mm Ceiling Tile
Standards
UL Listed
Includes
Safety Cable, Strand Wire, Wood Eye Bolts, Concrete Anchors, Chrome Ring, (2) Outlet Knockouts, (4) Turnbuckles, Manual, Warranty

Description

Suspended Ceiling Kit, Color White, Features Installs Above Ceiling Tile, Minimal Assembly Required, Easy Clamping to Ceiling Tracks, Compatible with 600 X 600 mm or 600 X 1200 mm Ceiling Tile, Includes Safety Cable, Strand Wire, Wood Eye Bolts, Concrete Anchors, Chrome Ring, (2) Outlet Knockouts, (4) Turnbuckles, Manual, Warranty, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.