Zoro Homepage

WP Welded Hydraulic Cylinder: 3.5 Bore x 36 Stroke - 1.75 Rod

  • Mfr # 287283

  • Zoro # G715199331


product price: $555.99
/ea
Free Shipping & Returns

Key Features

Pin Dia.
1 in
Tubes
Precision Honed Steel
Piston Material
Ductile Iron
Ring Material
Buna O-Ring
Rod Seal Type
Polypak
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
287283
Zoro #
G715199331
UPC #
615986013243
Country of Origin
India

Dimensions

Pin Dia.
1 in
Stroke Length
36 in
Retracted Length
44 in
Port Size
#8 SAE
Extended Length
80 in
Bore Dia.
3.5 in
Rod Dia.
1 3/4 in

Details

Tubes
Precision Honed Steel
Piston Material
Ductile Iron
Item
Welded Hydraulic Cylinder
Ring Material
Buna O-Ring
Rod Seal Type
Polypak
Max. Pressure
3,000 psi
Duty Rating
Medium Duty
Piston Seal Type
Hallite 755
Single Acting/Double Acting
Double Acting
Piston Rod Material
Chrome Plated
Column Load
16,120 lb
Rod End Mount Type
Drilled Pin Hole
Base Mount Type
Cross-Tube

Description

This 3.5 in bore x 36 in stroke Chief WP Welded Hydraulic Cylinder is a highly versatile medium-duty welded cylinder with a cross-tube base. Every Chief WP cylinder is functionally tested and pressurized to 1.5 times the normal working pressure to insure performance reliability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.