Zoro Homepage

WT Welded Hydraulic Cylinder: 3 Bore x 10 Stroke - 1.75 Rod

  • Mfr # 212729

  • Zoro # G5437947


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
3 in
Stroke Length
10 in
Max. Pressure
3000
Retracted Length
18 in
Rod Dia.
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212729
Zoro #
G5437947
UPC #
615986020999
Country of Origin
China

Dimensions

Bore Dia.
3 in
Stroke Length
10 in
Retracted Length
18 in
Rod Dia.
1.75 in
Port Size
SAE 8
Extended Length
28 in
Pin Diameter
1 in

Details

Item
Hydraulic Cylinder
Max. Pressure
3000
Column Load
21200 lbs
Max Pressure PSI
3000
Extended
28 in
Retracted
18 in
Weight
26.68 lbs.

Description

Hydraulic Cylinder,3 In. Bore x 10 In. Stroke

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.