Zoro Homepage

WT Welded Hydraulic Cylinder: 6 Bore x 18 Stroke - 3 Rod

  • Mfr # 216158

  • Zoro # G615199356


product price: $960.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Piston Material
Ductile Iron
Tubes
Precision Honed Steel
Pin Dia.
1 1/2 in
Max. Pressure
3,000 psi
Rod Dia.
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216158
Zoro #
G615199356
UPC #
615986012260
Country of Origin
United States

Dimensions

Pin Dia.
1 1/2 in
Rod Dia.
2 3/4 in
Port Size
3/4 in NPTF
Retracted Length
29 in
Extended Length
47 in
Stroke Length
18 in
Bore Dia.
6 in

Details

Piston Material
Ductile Iron
Tubes
Precision Honed Steel
Item
Welded Hydraulic Cylinder
Max. Pressure
3,000 psi
Piston Seal Type
Hallite 755
Duty Rating
Heavy Duty
Rod Seal Type
Polyurethane U-Cup
Rod End Mount Type
Cross-Tube
Column Load
84,820 lb
Single Acting/Double Acting
Double Acting
Base Mount Type
Cross-Tube
Piston Rod Material
Chrome Plated Steel

Description

This 6 in bore x 18 in stroke Chief WT Welded Hydraulic Cylinder is our strongest welded cylinder, designed for heavier loads. The WT features a heavy duty piston with stem, complete with wear rings to reduce friction. These cylinders are ideally suited for construction, agricultural applications, metal fabricating, waste/recycling and OEM trailer manufacturing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.