Zoro Homepage

WT Welded Hydraulic Cylinder: 8 Bore x 20 Stroke - 4 Rod, SAE 16

  • Mfr # 216236

  • Zoro # G316316618


product price: $2,571.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Pin Dia.
2.5 in
Stroke Length
20 in
Max. Pressure
3000 psi
Rod Dia.
4 in
Port Size
SAE 16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216236
Zoro #
G316316618
UPC #
615986082836
Country of Origin
Unknown

Dimensions

Pin Dia.
2.5 in
Stroke Length
20 in
Rod Dia.
4 in
Port Size
SAE 16
Extended Length
56 in
Bore Dia.
8 in
Retracted Length
36 in

Details

Max. Pressure
3000 psi
Item
Welded Cylinder

Description

This 8 in bore x 20 in stroke Chief WT Welded Hydraulic Cylinder is our strongest welded cylinder, designed for heavier loads. The WT features a heavy duty piston with stem, complete with wear rings to reduce friction. These cylinders are ideally suited for construction, agricultural applications, metal fabricating, waste/recycling, and OEM trailer manufacturing. Featuring SAE 16 ports.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.