Shop All Classroom Furniture
Childcraft
Mobile Double-Sided Storage Unit, 47-3/4 x 22-1/4 x 30 Inches
Mfr # 2601
Zoro # G302503183
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$614.99
Free 30-Day Returns
Product Information
- Brand Childcraft
- MFR # 2601
- Zoro # G302503183
- UPC # 885634273149
- Country of Origin United States
- Category Classroom Furniture
Description
Childcraft® Mobile Double-Sided Storage Unit is great for all your storage needs in the childcare center, toy room, and more. Each side has three generous storage spaces to handle large toys or uniquely sized items. The top shelf storage area measures 46 W inches, and bottom shelf storage areas measure 22-11/16 inches. Shelves are 11 D x 13-3/16 inches. Comes assembled. 95 lbs. Measures 47-3/4 W x 22-1/4 D x 30 H inches. GREENGUARD Gold Certified. Made with dado construction and 4-coat UV acrylic finish. . Storage trays pictured are not included with this item.
Crafted in the USA.
Crafted in the USA.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Dishwasher Friction Pad (8268961)
- BOSS Drafting Stool (B315-Gy) W/Footring And Loop Arms (B1617-GY)
- REGENCY Regency 72 x 30 in Rectangle Double Sided Table Top- Ash Grey or White (TTRC7230AGWH)
- NEARLY NATURAL Pothos With Ledge Basket (6818)
- CHILDCRAFT Stacker Compartment Storage, 8 Deep Flat Tray Capacity, 47-3/4 x 14-1/4 x 13-3/4 Inches (1560513)
- CHILDCRAFT Construction Paper Holder, 29-3/8 x 12-3/4 x 15 Inches (401002)
- CHILDCRAFT Outside Space Shaper, 3 Shelves, 36-3/4 x 14-1/4 x 30 Inches (1464011)
- CHILDCRAFT Cozy Cube, 29-1/2 x 29-1/2 x 29-1/2 Inches (594428)
- CHILDCRAFT Wall Mount Coat Rack Strip, 4 Hooks, 29-3/4 x 1-7/8 x 4 Inches (2019-13)
- CHILDCRAFT Straight Sided Coat Locker, 53-3/4 x 13 x 48 Inches (520707N)
- MAYHEW 5/8 in. x 6.5 in. Cold Chisel (10209)
- Childcraft Office & School Tables