Zoro Homepage

Plastic High Heat Vented Lid, Fits 16-32 oz, White, PK500

  • Mfr # 89112

  • Zoro # G4216473


product price: $127.99
/pk 500, $0.26/ea
Free Shipping & Returns

Key Features

Color
White
Material
Plastic
Capacity
16 oz to 32 oz
Type
Lid
Vented
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89112
Zoro #
G4216473
UPC #
10037700891123
Country of Origin
United States

Details

Color
White
Material
Plastic
Capacity
16 oz to 32 oz
Type
Lid
Item
Food Containers
Vented
Yes

Description

Chinet® Plastic High Heat Vented Lid, Fits 16-32 oz, White, 50/Bag, 10/Bags Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.