This item is Discontinued.

Chipblaster High Pressure Coolant System, 10 HP, 63in EV-60

High Pressure Coolant System, 10 HP, 63in (Discontinued)

  • Mfr # EV-60
  • Zoro # G3470455
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV-60
Zoro #
G3470455
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
34
Length (In.)
63
Height (In.)
74

Details

Item
High Pressure Coolant System
HP
10
Voltage
230/460
Inlet/Outlet (In.)
1/2
Tank (Gal.)
126
GPM of Water @ 1 Ft. of Head
16
Features
Filtration to 5 Micron, Automatically Variable Volume Pump
Max. Recommended Viscosity
140 SSU
Max. Temp.
100 Degrees F
Application
Metalworking
Pump
Piston/Plunger Style
Amps
56.9/29.3
Includes
Start Up Filters

Description

High Pressure Coolant System, 230/460, Application Metalworking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.