Shop CHIPBLASTER

Oil Skimmer, 20 in. L, 10 rpm, 115VAC, 60 Hz

  • Mfr # OIL SKIMMER OS-20IN - SKIMBLASTER
  • Zoro # G0275731

product price: 
$
1,072.99
/ea
Free Shipping & Returns

Key Features

Reach
20 in
Oil Removal
0.09 gph
Size
20"
Motor Frequency (Hz)
60
Construction
Heavy Duty
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OIL SKIMMER OS-20IN - SKIMBLASTER
Zoro #
G0275731
UPC #
-
Country of Origin
United States

Dimensions

Size
20"
Length (In.)
20"
Min. Opening Length
20 in
Minimum Sump Opening Length
20 in

Details

Item
Oil Skimmer
Reach
20 in
Oil Removal
0.09 gph
Motor Frequency (Hz)
60
Construction
Heavy Duty
Timer
Yes
Type
Belt
RPM
10
Mounting
Flat Base
Voltage
115 V AC
Includes
15 ft Power Cable, Discharge Hose
Features
O-Ring Sealed NEMA Rated Enclosure
Characteristics
Belt Style, Easy Mounting, Removes Up to 14 oz. of Tramp Oil Per Hour
Application
Oil Removal
Standards
CSA and CE Certified
Max. Oil Removal
0.09 gph
Frequency
60 Hz
Max. Speed
10 RPM
Timer Included
Yes
Skimmer Type
Oil Skimmer
Oil Removal Rate
0.09 gph
Motor Speed
10 RPM
Includes Timer
Timer Included

Description

Oil Skimmer, Skimmer Type Oil Skimmer, Reach 20 in, Max. Oil Removal 0.09 gph, Max. Speed 10 RPM, Application Oil Removal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.