Shop CHIPBLASTER
See all product information
Create Account
Oil Skimmer, 5 in. L, 10 rpm, 115VAC, 60 Hz
- Mfr # OIL SKIMMER OS-5IN - SKIMBLASTER
- Zoro # G0275759
product price:Â
$
1,108.99
/ea
Free Shipping & Returns
Key Features
Reach
5 in
Oil Removal
0.09 gph
Size
5"
Includes
15 ft Power Cable, Discharge Hose
Characteristics
Belt Style, Easy Mounting, Removes Up to 14 oz. of Tramp Oil Per Hour
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OIL SKIMMER OS-5IN - SKIMBLASTER
- Zoro #
- G0275759
- UPC #
- -
- Country of Origin
- United States
- Item
- Oil Skimmer
- Reach
- 5 in
- Oil Removal
- 0.09 gph
- Includes
- 15 ft Power Cable, Discharge Hose
- Characteristics
- Belt Style, Easy Mounting, Removes Up to 14 oz. of Tramp Oil Per Hour
- Type
- Belt
- Mounting
- Flat Base
- Motor Frequency (Hz)
- 60
- Timer
- Yes
- RPM
- 10
- Construction
- Heavy Duty
- Voltage
- 115 V AC
- Features
- O-Ring Sealed NEMA Rated Enclosure
- Application
- Oil Removal
- Standards
- CSA and CE Certified
- Timer Included
- Yes
- Max. Speed
- 10 RPM
- Frequency
- 60 Hz
- Skimmer Type
- Oil Skimmer
- Max. Oil Removal
- 0.09 gph
- Includes Timer
- Timer Included
- Oil Removal Rate
- 0.09 gph
- Motor Speed
- 10 RPM
Dimensions
- Size
- 5"
- Length (In.)
- 5"
- Min. Opening Length
- 5 in
- Minimum Sump Opening Length
- 5 in
Description
Oil Skimmer, Skimmer Type Oil Skimmer, Reach 5 in, Max. Oil Removal 0.09 gph, Max. Speed 10 RPM, Application Oil Removal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.