Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6 in Composite Toe 6-Inch Work Boot, Brown, 14, EE, 72301

  • Mfr # 72301 14 EE

  • Zoro # G902689607


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
72301
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72301 14 EE
Zoro #
G902689607
UPC #
731874555548
Country of Origin
Viet Nam

Dimensions

Size
14
Footwear Width
EE
Height
6 in
Boot Height
6 in
Overall Height
6 in
Width
EE
Size (PRINT)
14

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
72301
Waterproof
Yes
Non Metallic Upper
No
Oil Resisting Sole
Yes
Upper Color
Brown
Standards
ASTM F2413
Insole System
Removable
Metatarsal Guard Style
Internal
Removable Insole
Yes
Footwear Style
6 in Work Boot
Shank Material
Steel
Upper Material Description
Leather/Dri-Lex
Outsole Technology
Alpha Plus(R); TC4+(R); Vibram(R)
Completely Non Metallic
No
Outsole Material
Rubber
Footwear Shank
Yes
Heat Resistant
Yes
CSA Footwear Standard
No Puncture Protection
Insole Material
Leather
Upper Boot Material
Leather/Dri-Lex
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Metal Chip Resisting Sole
No
SATRA Rating- Forefoot Slip on Quarry Tile
Not Tested
Metatarsal System
Poron(R) XRD(TM) Metatarsal Protection
Midsole Material
Rubber
SATRA Rating- Heel Slip on Quarry Tile
Not Tested
Non-Marking Upper
No
Chemical Resisting Sole
No
Features
Protect from Heavy Loads and Impact
Safety Criteria
Composite Toe, Conductive (CD), Electrical Hazard (EH), Heat-Resistant, Metatarsal Guard, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof
Chain Saw Cut Resistant
No
Insulated
No
Non-Marking Sole
Yes
Footwear Construction Type
Welted
Predominant Footwear Color
Brown
Metatarsal Guard
Internal
Electrical Hazard Rated
Yes
Static Dissipative
No
Footwear Construction
Welted
Max. Heat Rating
Not Rated
Liner Material
Synthetic Fabric
Conductive
No
Waterproof Type
Waterproof Membrane
Last Number or Name
301
Upper Material
Synthetic Fabric, Leather
Footwear Shank Type
Steel
Resists
Heat, Oils
Puncture Resistant Insole
Yes
Heel Style
Defined Heel
Manufacturers Suggested Sole Slip Rating
Not Rated
Style Family
6-Inch Work Boot
Maximum Heat Rating
Not Rated
Heel Definition
Defined Heel
Liner Technology
Dri-Lex(R)
Toe Cap Material
Composite
CSA Standards Met
Puncture-Resistant Sole
Construction
Welted
Insole Technology
Removable
Metatarsal Guard System
Poron(R) XRD(R)
Gender (PRINT)
Men's
Liner Material (PRINT)
Synthetic Fabric
Midsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
Internal
Upper Material (PRINT)
Synthetic Fabric, Leather
Metal Chip-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Leather
Shank Material (PRINT)
Steel
Maximum Heat Rating (PRINT)
Not Rated
Outsole Technology (PRINT)
Alpha Plus(R); TC4+(R); Vibram(R)
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Not Rated

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 14

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.