Shop CHIPPEWA
See all product information
Create Account
Men's 6 in Composite Toe 6-Inch Work Boot, Brown, 11, EE, 72301
- Mfr # 72301 11 EE
- Zoro # G602689648
product price:Â
$
240.99
/ea
Free Shipping & Returns
Key Features
Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Style Number
72301
Height
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- 11
- Footwear Width
- EE
- Height
- 6 in
- Boot Height
- 6 in
- Overall Height
- 6 in
- Width
- EE
- Size (PRINT)
- 11
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 11
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.