Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6 in Composite Toe 6-Inch Work Boot, Brown, 7, D, 72301

  • Mfr # 72301 7 D

  • Zoro # G702689647


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
72301
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72301 7 D
Zoro #
G702689647
UPC #
731874555296
Country of Origin
Viet Nam

Dimensions

Size
7
Footwear Width
D
Height
6 in
Boot Height
6 in
Overall Height
6 in
Width
D
Size (PRINT)
7

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
72301
Waterproof
Yes
Upper Material
Synthetic Fabric, Leather
Safety Criteria
Composite Toe, Conductive (CD), Electrical Hazard (EH), Heat-Resistant, Metatarsal Guard, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof
Outsole Material
Rubber
Oil Resisting Sole
Yes
SATRA Rating- Forefoot Slip on Quarry Tile
Not Tested
Non Metallic Upper
No
Footwear Construction Type
Welted
CSA Footwear Standard
No Puncture Protection
Outsole Technology
Alpha Plus(R); TC4+(R); Vibram(R)
Static Dissipative
No
Insulated
No
Footwear Shank
Yes
Electrical Hazard Rated
Yes
Heat Resistant
Yes
Features
Protect from Heavy Loads and Impact
Manufacturers Suggested Sole Slip Rating
Not Rated
Metal Chip Resisting Sole
No
Upper Color
Brown
Resists
Heat, Oils
Footwear Style
6 in Work Boot
SATRA Rating- Heel Slip on Quarry Tile
Not Tested
Metatarsal System
Poron(R) XRD(TM) Metatarsal Protection
Footwear Shank Type
Steel
Predominant Footwear Color
Brown
Insole Material
Leather
Max. Heat Rating
Not Rated
Upper Material Description
Leather/Dri-Lex
Midsole Material
Rubber
Metatarsal Guard Style
Internal
Puncture Resistant Insole
Yes
Chemical Resisting Sole
No
Conductive
No
Removable Insole
Yes
Footwear Construction
Welted
Non-Marking Upper
No
Last Number or Name
301
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Liner Material
Synthetic Fabric
Heel Style
Defined Heel
Waterproof Type
Waterproof Membrane
Shank Material
Steel
Standards
ASTM F2413
Completely Non Metallic
No
Upper Boot Material
Leather/Dri-Lex
Chain Saw Cut Resistant
No
Non-Marking Sole
Yes
Insole System
Removable
Metatarsal Guard
Internal
Toe Cap Material
Composite
Insole Technology
Removable
Metatarsal Guard System
Poron(R) XRD(R)
Construction
Welted
Liner Technology
Dri-Lex(R)
CSA Standards Met
Puncture-Resistant Sole
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Maximum Heat Rating
Not Rated
Insole Material (PRINT)
Leather
Gender (PRINT)
Men's
Liner Material (PRINT)
Synthetic Fabric
Outsole Technology (PRINT)
Alpha Plus(R); TC4+(R); Vibram(R)
Midsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Steel
Upper Material (PRINT)
Synthetic Fabric, Leather
Metatarsal Guard (PRINT)
Internal
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Not Rated
Chemical-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.