Zoro Homepage

Men's 6 in Composite Toe 6-Inch Work Boot, Brown, 8 1/2, D, 72301

  • Mfr # 72301 8.5 D

  • Zoro # G003046330


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
72301
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72301 8.5 D
Zoro #
G003046330
UPC #
731874555326
Country of Origin
Viet Nam

Dimensions

Size
8 1/2
Footwear Width
D
Height
6 in
Boot Height
6 in
Overall Height
6 in
Width
D
Size (PRINT)
8 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
72301
Waterproof
Yes
Footwear Style
6 in Work Boot
Completely Non Metallic
No
Chemical Resisting Sole
No
Footwear Construction Type
Welted
Upper Boot Material
Leather/Dri-Lex
Metal Chip Resisting Sole
No
Removable Insole
Yes
Liner Material
Synthetic Fabric
Footwear Shank
Yes
Electrical Hazard Rated
Yes
Insole System
Removable
Heat Resistant
Yes
Insole Material
Leather
Chain Saw Cut Resistant
No
Insulated
No
Upper Material Description
Leather/Dri-Lex
Shank Material
Steel
Non-Marking Upper
No
Waterproof Type
Waterproof Membrane
Safety Criteria
Composite Toe, Conductive (CD), Electrical Hazard (EH), Heat-Resistant, Metatarsal Guard, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof
Metatarsal System
Poron(R) XRD(TM) Metatarsal Protection
Upper Material
Synthetic Fabric, Leather
Static Dissipative
No
Heel Style
Defined Heel
Manufacturers Suggested Sole Slip Rating
Not Rated
Max. Heat Rating
Not Rated
Non Metallic Upper
No
Puncture Resistant Insole
Yes
Outsole Technology
Alpha Plus(R); TC4+(R); Vibram(R)
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Upper Color
Brown
Last Number or Name
301
Predominant Footwear Color
Brown
Metatarsal Guard Style
Internal
Standards
ASTM F2413
Non-Marking Sole
Yes
Metatarsal Guard
Internal
SATRA Rating- Heel Slip on Quarry Tile
Not Tested
CSA Footwear Standard
No Puncture Protection
Conductive
No
Features
Protect from Heavy Loads and Impact
Outsole Material
Rubber
Resists
Heat, Oils
SATRA Rating- Forefoot Slip on Quarry Tile
Not Tested
Midsole Material
Rubber
Oil Resisting Sole
Yes
Footwear Construction
Welted
Footwear Shank Type
Steel
Toe Cap Material
Composite
Insole Technology
Removable
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Maximum Heat Rating
Not Rated
Metatarsal Guard System
Poron(R) XRD(R)
CSA Standards Met
Puncture-Resistant Sole
Construction
Welted
Liner Technology
Dri-Lex(R)
Outsole Technology (PRINT)
Alpha Plus(R); TC4+(R); Vibram(R)
Gender (PRINT)
Men's
Insole Material (PRINT)
Leather
Metatarsal Guard (PRINT)
Internal
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Synthetic Fabric
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Upper Material (PRINT)
Synthetic Fabric, Leather
Shank Material (PRINT)
Steel
Midsole Material (PRINT)
Rubber
All-Leather Upper
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Not Rated
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 8 1/2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.