Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6 in Composite Toe 6-Inch Work Boot, Brown, 8, D, 72301

  • Mfr # 72301 8 D

  • Zoro # G703076217


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
72301
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72301 8 D
Zoro #
G703076217
UPC #
731874555319
Country of Origin
Viet Nam

Dimensions

Size
8
Footwear Width
D
Height
6 in
Boot Height
6 in
Overall Height
6 in
Width
D
Size (PRINT)
8

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
72301
Waterproof
Yes
Chemical Resisting Sole
No
Outsole Technology
Alpha Plus(R); TC4+(R); Vibram(R)
Max. Heat Rating
Not Rated
Non-Marking Sole
Yes
Midsole Material
Rubber
Last Number or Name
301
Footwear Style
6 in Work Boot
SATRA Rating- Forefoot Slip on Quarry Tile
Not Tested
CSA Footwear Standard
No Puncture Protection
Footwear Construction Type
Welted
Upper Color
Brown
Manufacturers Suggested Sole Slip Rating
Not Rated
Conductive
No
Heat Resistant
Yes
Liner Material
Synthetic Fabric
Upper Boot Material
Leather/Dri-Lex
Shank Material
Steel
Upper Material
Synthetic Fabric, Leather
Insole Material
Leather
Non-Marking Upper
No
Features
Protect from Heavy Loads and Impact
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Metal Chip Resisting Sole
No
Puncture Resistant Insole
Yes
Footwear Shank
Yes
Electrical Hazard Rated
Yes
Heel Style
Defined Heel
Outsole Material
Rubber
Chain Saw Cut Resistant
No
Footwear Shank Type
Steel
Non Metallic Upper
No
Oil Resisting Sole
Yes
Predominant Footwear Color
Brown
SATRA Rating- Heel Slip on Quarry Tile
Not Tested
Safety Criteria
Composite Toe, Conductive (CD), Electrical Hazard (EH), Heat-Resistant, Metatarsal Guard, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof
Metatarsal System
Poron(R) XRD(TM) Metatarsal Protection
Removable Insole
Yes
Resists
Heat, Oils
Waterproof Type
Waterproof Membrane
Standards
ASTM F2413
Insulated
No
Insole System
Removable
Footwear Construction
Welted
Static Dissipative
No
Completely Non Metallic
No
Metatarsal Guard
Internal
Metatarsal Guard Style
Internal
Upper Material Description
Leather/Dri-Lex
Insole Technology
Removable
Style Family
6-Inch Work Boot
Liner Technology
Dri-Lex(R)
Metatarsal Guard System
Poron(R) XRD(R)
Toe Cap Material
Composite
Heel Definition
Defined Heel
Construction
Welted
CSA Standards Met
Puncture-Resistant Sole
Maximum Heat Rating
Not Rated
Shank Material (PRINT)
Steel
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Synthetic Fabric, Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Insole Material (PRINT)
Leather
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
Internal
Liner Material (PRINT)
Synthetic Fabric
Puncture-Resistant Sole (PRINT)
No
Outsole Technology (PRINT)
Alpha Plus(R); TC4+(R); Vibram(R)
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Not Rated
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.