Shop CHIX

Food Service Towels, Cotton, 13 x 21, White/Red, 150PK

  • Mfr # CHI 8252

  • Zoro # G612932680


product price:  $115.99
/pk 150, $0.77/ea
Free Shipping & Returns

Key Features

Application
Foodservice
Fold Type
Washable Cleaning Cloth
Sheets per Roll
150
Length
21"
Ply
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CHI 8252
Zoro #
G612932680
UPC #
-
Country of Origin
United States

Dimensions

Length
21"
Width
13"

Details

Application
Foodservice
Fold Type
Washable Cleaning Cloth
Sheets per Roll
150
Ply
1
Material
Cotton
Container Type
Carton
Color
White/Red
Fragrance
Unscented
Towel/Wipe Type
Foodservice Towels

Description

Keeping a professional kitchen clean can be an arduous task, but these food service towels will surely make it a bit easier. Each towel is thick, absorbent and reusable. The towels also feature a new and improved design for better scrubability and bigger apertures to capture and release food debris.


  • • Absorbent, nonwoven fabric.
  • • Ideal for general use.
  • • Low-linting and durable.
  • • Can be washed, rinsed and reused.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.