Shop CHIX
See all product information
Create Account
Worxwell General Purpose Towels, 13 x 15, White, PK100
Mfr # 8481
Zoro # G4600703
product price:
$
61.79
/pk of 100, $0.62/ea
Key Features
Material
Cloth
Cleaning Cloth Style
Washable Cleaning Cloth
Weight
3.5 lb
Package Type
Carton
Application
General Purpose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8481
- Zoro #
- G4600703
- UPC #
- 73513848100
- Country of Origin
- United States
Dimensions
- Width
- 13"
- Length
- 15"
Details
- Item
- Towels & Wipes
- Material
- Cloth
- Cleaning Cloth Style
- Washable Cleaning Cloth
- Weight
- 3.5 lb
- Package Type
- Carton
- Application
- General Purpose
- Recommended For
- Grease; Grime; Oil; Soil
- Features
- Z-Fold
- Color
- White
- Wipes per Container
- 100
- Ply
- 1
- Fragrance
- Unscented
- Number of Sheets
- 100
Description
Chix® Worxwell General Purpose Towels, 13 x 15, White, 100/Carton
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.