Shop CHLOE LIGHTING
Create Account
CH2D004RB10-SF1 Jaxon Industrial-Style 1 Light Rubbed Bronze Semi-Flush Ceiling Fixture - 10 in.
- Mfr # CH2D004RB10-SF1
- Zoro # G504119496
product price:Â
$
63.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CH2D004RB10-SF1
- Zoro #
- G504119496
- UPC #
- 602573222294
- Country of Origin
- China
Description
This 1-light semi-flush mount fixture features an oil rubbed bronze finish that will complement many industrial and transitional decors. The exposed Edison bulb inside the steel cage frame adds interest while providing ample light to any space.
Specifications- Overall Width: 10"
- Overall Height: 9"
- Ceiling Mount Canopy: 4.8"
- Ceiling Chain, Stem, Wire Length: 6"
- Electric Wire Length: 6"
- Light Direction: Downlight
- Max Hanging Distance: 9"
- Shade Width: 10"
- Shade Height: 5.2"
- Shade Materials: Metal
- Shade Shape: Round
- Specific Uses: Indoor
- Finish: Oil Rubbed Bronze
- Wattage/Bulb Types: (1) 100 Watt max E26 Type A Bulb (ST58 60w included)
- Switch Type: Wall Switch On/Off
- Power Source: Hardwired, Wall Outlet Switch
- Overall Materials: Steel, electrical components
- Certification: UL Listed
- Weight: 3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.