Shop CHLOE LIGHTING
Create Account
CH2H119RB18-SF4 Ironclad Farmhouse 4 Light Rubbed Bronze Convertible Semi-Flush Ceiling Fixture - 17.5 in.
- Mfr # CH2H119RB18-SF4
- Zoro # G104118028
product price:Â
$
119.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CH2H119RB18-SF4
- Zoro #
- G104118028
- UPC #
- 602573782187
- Country of Origin
- China
Description
IRONCLAD, a Farmhouse style 4 light semi-flush ceiling fixture features an oil rubbed bronze finish. The clean lines of the steel frame adds interest while providing uninterrupted ample light to your other decor.
Specifications- Overall Width: 17.5"
- Overall Height: 10"
- Ceiling Mount Canopy: 4.75"
- Ceiling Chain, Stem, Wire Length: 54"
- Electric Wire Length: 120"
- Light Direction: Uplight
- Shade Width: 17.5"
- Shade Height: 10"
- Shade Materials: Metal
- Shade Shape: Round
- Specific Uses: Indoor
- Finish: Oil Rubbed Bronze
- Wattage/Bulb Types: (4) 100 Watt max E26 Type A Bulb (not included)
- Switch Type: Wall Switch On/Off
- Power Source: Hardwired, Wall Outlet Switch
- Overall Materials: Steel & electrical components
- Certification: UL Listed
- Weight: 10 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.